Welcome to Würth Italy For trade customers only
Door closer GTS 690 G door closer with gliding channel (EN 5-6)
Door closer GTS 690 G door closer with gliding channel (EN 5-6) - 1
Door closer GTS 690 G door closer with gliding channel (EN 5-6) - 2
Door closer GTS 690 G door closer with gliding channel (EN 5-6) - 3
Door closer GTS 690 G door closer with gliding channel (EN 5-6) - 4
Door closer GTS 690 G door closer with gliding channel (EN 5-6) - 5
Door closer GTS 690 G door closer with gliding channel (EN 5-6) - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door closer GTS 690 G door closer with gliding channel (EN 5-6)

The most robust door closer for doors with a maximum width of 1,400 mm, on the side without hinges

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Hydraulic top door closer with controlled closing sequence

  • The protective housing that acts as the cover can only be removed using a tool

  • With aluminium body

  • Slim design

  • Precise control of closing speed, end stop and soft open using a hexagon socket screw mounted in front

  • Can be adapted to specific circumstances
Notice

The use of an open mechanical lock, electrical devices or a mounting bracket on the architrave is not permitted on smoke/fire doors.



Soft opening cannot be used with head/opposite hinge assembly.



If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.