Welcome to Würth Italy For trade customers only
Door closer GTS 690 G with slide rail
Door closer GTS 690 G with slide rail - 1
Door closer GTS 690 G with slide rail - 2
Door closer GTS 690 G with slide rail - 3
Door closer GTS 690 G with slide rail - 4
Door closer GTS 690 G with slide rail - 5
Door closer GTS 690 G with slide rail - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door closer GTS 690 G with slide rail

The strongest door closer for a door width of 1250 mm on the non-hinge side

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Hydraulic top door closer with controlled closing sequence

  • Additional protection as the cover can only be removed with tools

  • Aluminium body

  • Slim design

  • Precise controlling of the closing speed, end stop and opening damping via a hexagon socket screw at the front

  • Can be adapted to local circumstances
Notice

The use of a mechanical lock, spring clamp or lintel casing bracket is not permitted for fire and smoke protection doors.



Opening damping inoperable with head assembly/opposite hinge.



If door closers are mounted in damp rooms, unprotected outdoor installations, or used in environments with aggressive, corrosive air content, special versions or protective measures are required.

Application area

Hinge side head assembly DIN L (DIN R mirror-image)

Non-hinge side standard assembly DIN R (DIN L mirror-image)

Dimensions subject to change. Subject to technical changes.