Welcome to Würth Italy For trade customers only
Door closer GTS 690 (EN 5-6) with slide rail
Door closer GTS 690 (EN 5-6) with slide rail  - 1
Door closer GTS 690 (EN 5-6) with slide rail  - 2
Door closer GTS 690 (EN 5-6) with slide rail  - 3
Door closer GTS 690 (EN 5-6) with slide rail  - 4
Door closer GTS 690 (EN 5-6) with slide rail  - 5
Door closer GTS 690 (EN 5-6) with slide rail  - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door closer GTS 690 (EN 5-6) with slide rail

The strongest door closer for the property

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Hydraulic top door closer with controlled closing process



Additional protection


Cover can only be removed with tool.



Aluminium body


Slim design



Precise control of the closing speed, end stop and opening damping via a hexagon socket screw at the front


  • Can be adapted to suit the installation conditions
Notice

The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.



Opening damping inoperable with head assembly/opposite hinge.



If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Application area

Hinge side normal assembly DIN L (DIN R mirror-image)

Non-hinge side head assembly DIN R (DIN L mirror-image)

Dimensions subject to change. Subject to technical changes