Welcome to Würth Italy For trade customers only
Door closer STS 291 with scissor arm
Door closer STS 291 with scissor arm - 1
Door closer STS 291 with scissor arm - 2
Door closer STS 291 with scissor arm - 3
Door closer STS 291 with scissor arm - 4
Door closer STS 291 with scissor arm - 5
Door closer STS 291 with scissor arm - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door closer STS 291 with scissor arm

Direct installation without the need for a mounting plate

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Hydraulic top door closer with controlled closing sequence

  • Precise controlling of the closing speed and end stop via a hexagon socket screw from the side

  • Aluminium body and aluminium front slide cap

  • Slim design

  • Can be adapted to local circumstances
Notice

The closing force can be changed by changing the installation position.


This means the versatile door closer can be used on doors of different weights and sizes.



If door closers are mounted in damp rooms, unprotected outdoor installations or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Application area
Hinge side normal assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)

Specified dimensions not binding. Subject to technical changes.