The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
AL 100 door handle pair
Can be used for a variety of escutcheons and short and long plates made of aluminium
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Suitable for all standard interior doors with door thickness from 38 mm to 42 mm
With this pair of door handles, the 8-mm square pin is always located securely in the door handle on one side.
Specified dimensions not binding. Subject to technical changes!
The door handle allows the door to be opened by moving the latch over the lock follower.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!