For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Inner tube: smooth, oil-resistant, nitrile rubber (NBR)
- Reinforcement: high-strength steel wire
- Cover: smooth, chloroprene rubber (CR) with excellent resistance to expansion, torsion and abrasion
Very compact rubber hose. Designed for applications in spaces that are confined and often inaccessible in industrial and civil areas. The main features include high flexibility, extremely small bending radius and small outer diameter, resistance to flexion, torsion and abrasion. It has been designed to ensure maximum, trouble-free service life and to avoid the need for replacement in areas that are often inaccessible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!