For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Quick and easy to use
- Recommended for all kinds of blockages and obstructions caused by organic material, residue from detergents in drain fittings and pipes of toilets, sinks and bathtubs, showers and basins, with pressure solely from carbon dioxide
- The drain cleaner will not damage plastic or iron pipes
Instructions for use:
- 1) fill bath tubs, showers and sinks with water (never use without water, as doing so would result in lack of pressure)
- 2) close off every overflow drainage point using a wet towel or self-adhesive materials and, in case of multiple overflow points (for example in double sinks) make sure to close off these, too (every drainage point should be carefully closed off to avoid pressure drops)
- 3) apply the drain cleaner with the dispenser facing down, and press firmly for one second (not more); then immediately remove the dispenser from the drainage point area. Repeat if necessary
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!