The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Aluminium drawer Width: 556 mm
With integrated full extension and integrated handle strip made from aluminium
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Aluminium body and panel
- With labelling field
- Load capacity up to 40 kg
For drawers with an overall height of 150 mm, separating plates with a height of 120 mm are used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!