The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Aluminium drawer Width: 278 mm
With integrated fully extendible handle strip made from aluminium
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Aluminium unit and panel
- With labelling field
- Load capacity up to 40 kg
For drawers with an overall height of 150 mm, separating plates with a height of 120 mm are used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!