For detailed information, other images and documents, please select individual articles from the following table.
Drilling stand Comfort
Drilling stand with permanent magnet for quick and easy drilling of drill holes at 90° angles in metal.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Absolutely safe working method
Due to the extremely high retention force of the permanent magnet, working with the drilling stand is 100% safe, even if there is a power failure.
Lightweight
Lightweight drilling stand with permanent magnet.
Immediately ready to use
With the pre-mounted star handle, the drilling stand can be used immediately. No lengthy assembly time required.
Compatible with a number of machines
With the clamping neck opening (61.7 mm diameter) and the adapter supplied (Eurobund mount 43 mm diameter), this drilling stand can be combined with many different machines.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!