For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For drilling holes 32 mm apart on the sides of furniture; for pre-drilling hinge holes and drilling 8-mm wood pins
Main body in phenolic laminate
Possible drilling diameters: Ø 3 mm, Ø 5 mm and Ø 8 mm
Removable stops
Contents
- Phenolic laminate gauge, 1 pc
- Set of stop pins Ø 6 x 10 mm, 4 pc
- Set of long stop pins Ø 3 x 18 mm, 2 pc
- Set of long stop pins Ø 5 x 18 mm, 2 pc
- Set of long stop pins Ø 8 x 18 mm, 2 pc
To drill, use the WRT 400-1 drill head
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!