For detailed information, other images and documents, please select individual articles from the following table.
Tile cutters W90 PLUS
For large tiles, high precision, with push cutting system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Sprung planes to facilitate separating the tile
Try square, gradated in mm and inches, adjustable on both sides with stop for straight cuts, at 45° and -45°, and knob for fixing in any position, plus further gradation in mm for diagonal cuts
Non-slip, scratch-resistant rubber feet
Concealed lateral supports for large tiles
With a large 22-mm cutting wheel for improved cutting on materials that are very thick, very hard (e.g. porcelain tile) or have textured surfaces
Handle mounted on aluminium trolley with 11 ball bearings
For optimum sliding and a perfect cutting line with maximum visibility
Diagonal cut 63 x 63 cm
The trolley mounted on ball bearings, the wheel diameter of 22 mm and the highly robust sliding bar make cutting extremely easy, even on tiles that are very large or very hard
Push the slider forward to cut the tile. Release it to separate the tile
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!