For detailed information, other images and documents, please select individual articles from the following table.
Tile cutter WGF330S
Cutting system for large ceramic and porcelain slabs. With steel-reinforced castors and sliding track
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Cutting length up to 330 cm, max. thickness: 8 mm
- Comprising a sliding carriage, a 360 cm aluminium guide rail that can be separated into 2 pieces, 6 suction cups and breaking pliers
- Sliding carriage and breaking pliers supplied in a plastic case
- The carriage slides along a steel-reinforced track thanks to four steel ball-bearing castors
- Simply apply constant pressure by hand to the knob on the carriage while sliding it along the guide rail to score the tile, then use the pliers supplied to snap it
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!