For detailed information, other images and documents, please select individual articles from the following table.
Bike lifting platform with two clamps
Lifting platform specifically for bike and e-bike maintenance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Minimal force needed for clamping since it is divided across two clamps
- The TPU92 rubber jaws ensure the correct clamping force and provide a soft grip
- Weight of bike distributed optimally across two clamps
- Less damage to frames and seat post compared to conventional systems
The position of the bike can be easily adjusted to perform activities in the best position
Adjustment across 12 different positions by rotating the support
Lifting via cordless drill/driver*
- Adjustable height
- Lifting/lowering as needed
- Lifting platform can be positioned as needed and used anywhere, since no power supply is required
Base designed for optional fastening to the floor
Very easy to move thanks to the special rear castors
Additional information:
- The lifting platform is suitable for indoor use
- The lifting platform is compatible with the frames of most conventional bike models *Drill/driver not included. Can be purchased separately
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!