For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Resistant to ageing, weather and UV
- Paint-compatible, test before use
- Coloured version is bitumen-proof
- Slight discolouration is possible in some applications
- For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections
- For glazing and window sealing of expansion joints on wooden, uPVC and aluminium windows
- Sealing joints between glazing units and load components (frames, beams, posts)
- Also suitable for sanitary glazing and applications and for cold climates
The surface must be clean, dry and free from grease. Note the joint size. Prime the joints with back-fill material, Art. no. 0875... Treat porous substrates with silicone primer, Art. no. 0892170. Before the skin forms, smooth with sealant smoothing agent, Art. no. 0893 3/0893 003.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!