Welcome to Würth Italy For trade customers only
Hexagonal nut with flange and clamping piece (all-metal) EN 1664, zinc plated 10 steel with thick-layer passivation (ZSML)
Hexagonal nut with flange and clamping piece (all-metal) EN 1664, zinc plated 10 steel with thick-layer passivation (ZSML) - 1
Hexagonal nut with flange and clamping piece (all-metal) EN 1664, zinc plated 10 steel with thick-layer passivation (ZSML) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with flange and clamping piece (all-metal) EN 1664, zinc plated 10 steel with thick-layer passivation (ZSML)

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSML) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement of common galvanised coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ - 0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even layer distribution

  • Functional and decorative

Notice

ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.