Welcome to Würth Italy For trade customers only
Nylon insert lock nut with flange (all-metal) EN 1664, black zinc-nickel plated 8 steel (ZNBHL)

For detailed information, other images and documents, please select individual articles from the following table.

Nylon insert lock nut with flange (all-metal) EN 1664, black zinc-nickel plated 8 steel (ZNBHL)

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a zinc plated chromium(VI)-free black zinc-nickel coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel plated alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 - 360 h*

  • Diameter ≥ M4 - 480 h*

  • Diameter ≥ M10 - 720 h*


  • *No base metal corrosion in unthreaded areas in salt spray tests in accordance with DIN EN ISO 9227 NSS


Overview of advantages:



  • Resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Top coat with integrated lubricating particles adjusts the friction coefficient range to 0.09-0.14 μ

  • Thermal resistance up to 120 °C

  • Even coating distribution

  • Functional and decorative
Notice

ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats changed from 15 mm to 16 mm for M10 dimension.