For detailed information, other images and documents, please select individual articles from the following table.
T-piece, reduced with solder connection EN1254, copper, 5130R
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For universal use in various areas of application such as shipbuilding, mechanical engineering and equipment engineering
- Meets the requirements of various German technical regulations for gas installation (DVGW)
- Other certification institutes such as KIWA, BSI Kitemark, British Gas, Gaz de France, NF, SVGW
Suitability for drinking water is confirmed by the German technical regulations for gas installation (DVGW) type examination certificates DV-7411AO2008 (copper fittings) and DV-7401AS2290 (gunmetal connection fittings). This is also confirmed by the Austrian ÜA mark registration certificate no. R-15.2.3-20-17025 for 4000 series and R-15.2.3-20-17026 for 5000 series.
- Drinking water installations DIN EN 806 and DIN 1988
- Natural gas installations DIN EN 1775 and German technical regulations for gas installation DVGW G 600 (German Technical Rules for Gas Installations TRGI)
- LPG installations, technical rules for LPG (TRF)
- Heating oil supply systems DIN 4755 (technical rules oil installations TRÖ)
- Hot water heating DIN EN 12828
- Local and district heating pipelines DIN 4747
- Thermal solar collectors
- Water-based room cooling systems
- Refrigeration equipment (ACR)
- Compressed air
- Equipment for the distribution of technical and medical gases
- Rainwater harvesting systems DIN 1989
- Fire-extinguishing pipes "wet" DIN 14462
- Sprinkler systems "wet" VdS CEA 4001
- Industrial and process water
- Wastewater pumping stations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!