Welcome to Würth Italy For trade customers only
Adhesive sealing tape EURASOL® Quick
Adhesive sealing tape EURASOL<SUP>®</SUP> Quick - 1
Adhesive sealing tape EURASOL<SUP>®</SUP> Quick - 2
Adhesive sealing tape EURASOL<SUP>®</SUP> Quick - 3
Adhesive sealing tape EURASOL<SUP>®</SUP> Quick - 4
Adhesive sealing tape EURASOL<SUP>®</SUP> Quick - 5
Adhesive sealing tape EURASOL<SUP>®</SUP> Quick - 6

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive sealing tape EURASOL® Quick

Very strong adhesive tape without release paper for fast application, for airtight and windproof bonding indoors and outdoors

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Specially coated adhesive tape without separating paper


  • Saves time, as the separating paper does not need to be pulled off and the paper cannot be torn

  • Saves waste on the construction site, improves sustainability and relieves the environment


Extremely high resistance to UV and weathering


  • Maximum protection in rain and wind, especially for outdoor adhesive bonds

  • Permanently protects against building damage and energy loss in insulation


Particularly strong and high-quality adhesive


  • Extremely strong adhesion on a range of surfaces

  • Maximum safety with blower door tests

  • Safe bonding even at low temperatures down to -10°C

  • Can be torn off by hand


Solvent-free

Proof of Performance

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

Eurasol Quick is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend the use of these WÜTOP films.

Application area

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.