Welcome to Würth Italy For trade customers only
Eccentric fitting with flange
Eccentric fitting with flange - 1
Eccentric fitting with flange - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Eccentric fitting with flange

Design with collar: Covers the edge of the drill hole
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
Screw runs eccentrically


  • Even, increasing resistance when tightening

  • Effective safeguard in end position


Sectioned eccentric fitting flanks and a specially designed tightening curve


  • Connectors are locked physically and by friction

  • They do not loosen themselves

  • Transport guard to prevent furniture opening


Suitable for PZ 2 and PH 2 recessed head drives, long slot 1.0 x 6.0 or 1.2 x 6.5 and hexagon socket 4 mm


  • Can be used independent of tools

  • Ideal for self assembly/disassembly by end customer
Notice

We recommend also using fluted dowels or wooden connector plates to increase stability.

Specified dimensions not binding. Subject to technical changes!