Welcome to Würth Italy For trade customers only
Eccentric fitting 15
Eccentric fitting 15 - 1
Eccentric fitting 15 - 2
Eccentric fitting 15 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Eccentric fitting 15

Suitable for wood thickness of 19 mm

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • High degree of stability, as the connection bolt is inserted through the connector, guaranteeing the best possible thread surface so you can apply a high tightening force

  • Eccentric fitting drill hole: ∅ 15 mm

  • Central front drill hole: ∅ 8 mm

  • Die-cast zinc eccentric fitting can be tightened with size 4 hexagon socket or slotted screwdriver

  • To disassemble the unit, open the eccentric fittings anti-clockwise and remove the connectors (this is easier to do if you turn until you feel a click)

Subject to technical changes.