For detailed information, other images and documents, please select individual articles from the following table.
Electric motor, hydraulic cutters CME 16
Delivered in a robust toolbox made of ABS plastic
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- To cut rods made of steel or other metal alloys with a maximum hardness of R = 75 kg/mm2 up to a maximum Ø of 16 mm
- Automatic or manual opening of the cutting head
- Ergonomic handle, ABS plastic
- Cutting blades can be used as much as three times
- Max. cutting Ø: 16 mm
- Type of motor hydraulic oil: 0.6 l/ESSO NUTO H46, or equivalent, HLP 46 approved oil
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!