For detailed information, other images and documents, please select individual articles from the following table.
Electro-hydraulic motor CME 22
Delivered in a rugged and easy to carry metal box
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Electro-hydraulic motor housing, of special steel, for the fitting of interchangeable cutting or folding heads
- To cut rods made of steel or other metal alloys with a maximum hardness of R = 75 kg/mm2, a maximum Ø of 22 mm and max. folding Ø of 20 mm
- Piston return stroke either automatic or manual, via lever
- Delivered without interchangeable heads
- max. cutting/folding Ø 22 mm/20 mm
- Type of motor hydraulic oil: 0.6 l/ESSO NUTO H46, or equivalent, HLP 46 approved oil
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!