Welcome to Würth Italy For trade customers only
Sheet metal nibbler EK 16-E
Sheet metal nibbler EK 16-E - 1
Sheet metal nibbler EK 16-E - 2
Sheet metal nibbler EK 16-E - 3
Sheet metal nibbler EK 16-E - 4
Sheet metal nibbler EK 16-E - 5

For detailed information, other images and documents, please select individual articles from the following table.

Sheet metal nibbler EK 16-E

Powerful nibbler with high cutting speed for universal use
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
Optimum ease of handling


20% slimmer grip dimensions with narrow gear head.



Extremely user-friendly


  • Quick-action system for straightforward stamp and die replacement

  • Cutting direction can be variably adjusted in 45° increments by 360° with the tool-free rotation of the die holder


Electronic stroke rate adjustment


For heat-sensitive materials (e.g. plastics) and precision for template cutting.



High level of durability


  • Rotating round stamp prolongs service life by up to 30% and reduces operating costs

  • Chip protection grille on ventilation slots
Application area

Tight curve radii enable versatile applications.

With the extension, sheets with a beading depth of up to 160 mm can be cut.