For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- For fittings without the help of a compressor
- For staples from 6 to 16 mm
- Fitted with a 14 mm extended spout to facilitate access to corners
- The penetration force adapts automatically to the different staple lengths so that fixing is always optimal without the need for any further power adjustment
- Easy to use due to its ergonomic design
- Safety action lever to prevent accidental discharges
- Single carriage for different staple lengths
- Thanks to the rear loading system it is impossible to lose or damage the firing mechanism
- The front section is easy to open for quick access for maintenance
To guarantee perfect operation, the tool must be placed perfectly on both support points (front and back) to absorb the recoil
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!