For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
An electronic pressure flow switch automatically controls the start and stop of single-phase electric pumps (surface, vertical and submerged) up to 2 HP
The device starts the electric pump following a decrease in pressure (opening valves) and stops it when the flow of liquid is interrupted at the electric pump's maximum pressure (closing valves)
Components:
Expansion tank
Small 0.4 L expansion tank with interchangeable butyl expansion membrane
Integrated manometer
for measuring pressure
Tropicalised electronic board
housed in a watertight compartment that prevents condensation from forming
Electrical connecting cables
per line and motor
Compatible with Wuerth stainless steel 1 HP self-priming centrifugal pump
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!