For detailed information, other images and documents, please select individual articles from the following table.
Electronic safety transformers ET 150 VA
Standard design for halogen bulbs. Low voltage: 12 V halogen.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
"Soft start" prevents high current surges at startup and increases the service life of the bulb and the transformer.
Built-in protection against:
- Voltage peaks
- Secondary-side short circuit
- Overcharging
- Overheating (internal)
Integrated EMI filter in accordance with the EN 55015 standard
Interference shielding in accordance with EN 50082.1
After interference has been removed (e.g. short circuit), the unit starts automatically.
Manufactured in accordance with the EN 61046 standard
Nominal input voltage: 230 V, 50-60 Hz
Nominal output voltage: 12 V (SELV)
Maximum ambient temperature: 50 °C
Test voltage: 4,000 V
Housing material: Nylon 6/6, reinforced with fibreglass
Housing colour: White
Electrical connection with screw terminals and cable grommet for flat and round cables.
Secondary output with screw terminals and cable grommet for flat and round cables.
* This product must only be installed by an electrician!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!