The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- S-Sn60Pb40 in accordance with DIN EN ISO 9453
- Flux compliant with DIN EN 29454-1/1.1.3.B
- Processing temperature: 240-260°C
- Melting range: 183-190°C
- Flux residues do not have a corrosive action
- Low soldering temperature due to fast-flowing flux
- Halogen-free active soft soldering wire
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!