For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Orange PVC bag
- Empty with flap opening on the top with four eyelets
- Can be filled with gravel or sand
- Dimensions: width 39 cm, length 58 cm (52 cm when closed) and height 4 mm, which can reach around 8 cm when at maximum capacity
- Textile handle: Once filled, a textile handle with a protective cover can be attached to facilitate handling
The sandbag is designed to weigh down temporary street signs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!