For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Emergency equipment for vehicles designed to transport goods classified as dangerous in the provisions of the European Agreement Concerning the International Carriage of Dangerous Goods by Road (ADR)
Contents of basic set
- Nylon bag 560 x 350 x 330 mm, 1 pc
- Self-supporting triangle, 2 pcs
- Eye wash, 1 pc
- Yellow high-vis vest EN471, 1 pc*
- LED torch, 1 pc*
- AAA alkaline battery 1.5 V, 10 pcs
- Neoprene gloves, size 10, 12 pcs
- Andromeda goggles, 1 pc*
*Quantity to be multiplied for each member of the vehicle's crew
Each vehicle must have chocks of the appropriate size for the maximum mass of the vehicle and the diameter of the wheels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!