For detailed information, other images and documents, please select individual articles from the following table.
Retractors with coupled extractor
Mechanical spring-loaded retractors for exhaust gas extraction
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Three-phase electric motor, type IE2 230/400 V
- Anti-pinch hose, hose diameter 100 mm
- Thermal resistance up to 200°C
- Ejection nut can be moved to eight different positions
- The use of a magnetothermal switch (not included) to turn the ventilator on and off is recommended
- Supplied with safety hose clamp
- Supplied WITHOUT NOZZLE
- Powder coated, colour RAL7040
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!