For detailed information, other images and documents, please select individual articles from the following table.
Exoskeleton MATE XB
Exoskeleton to improve ergonomics and reduce lumbar muscle strain
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Lightweight and easy to put on
Supports the user when working in different positions
- When bending the legs
- When bending the torso
- During repetitive lifting of loads
The device is designed to reduce back tension during these activities and improve the quality of the user’s work
MATE-XB provides the right level of support when and where you need it
The assistance provided by the exoskeleton physiologically supports the area of strain on the lower back generated by flexing the torso
Can be used in areas where automation is not possible
Compact
Can be adjusted to suit individual users
- Breathable materials
- Large contact area for optimal distribution of force
The device is designed to allow the user to move freely
Option to enable/disable assistance and adjust the level of assistance depending on the activity performed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!