For detailed information, other images and documents, please select individual articles from the following table.
Exoskeleton MATE XT4.0
Upper limb exoskeleton to improve ergonomics, posture and reduce muscle strain, with IoT functionality
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Lightweight and easy to put on
Provides assistance with physiological movement in repetitive and/or static arm lifting activities
Can be used in areas where automation is not possible
Sleek design
Support to relieve/prevent work-related musculoskeletal disorders
Can be adjusted to suit individual users
- Breathable materials
- Large contact area for optimal distribution of force
The device is designed to allow the user to move freely
Option to adjust the level of assistance depending on the activity carried out
- The support provided by MATE follows the individual shoulder flexion/extension angle
- Maximum support at 90 degrees
IoT functionality
Daily user report that provides the user with the number of arm flexion movements, predictive maintenance based on the number of cycles, PCB integration with motion and environmental sensors. The data is stored in the dedicated portal for one week. The weekly report download allows you to evaluate the data collected over the working week
- Number of arm flexion/extension movements
- Battery charge status
- Temperature
- Humidity
- Wi-Fi signal strength
- Firmware status
- Data history and alarms
- Account management
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!