Welcome to Würth Italy For trade customers only
Extension set for manifolds, 1 inch

For detailed information, other images and documents, please select individual articles from the following table.

Extension set for manifolds, 1 inch

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Manifold inlet thread 1 inch male and outlet 1 inch female

  • Branches threaded coupling for single circuits 3/4 inch eurocone

  • Delivery manifold with flow meters (0–5 L/min) for precise adjustment of water quantity in individual circuits

  • Return manifold with blue knobs for manual closure of single circuits and thermostatic valve inserts suitable for fitting electrothermal heads (M30 x 1.5 connection)
Notice

Unscrew the stop ends, or other end components with 1 inch male thread, from the existing manifold and use them to plug the extensions; then attach the extensions to the manifold with the union fittings