For detailed information, other images and documents, please select individual articles from the following table.
Fiberthree F3 PA-GF Pro FFF printing material
Polyamide technical filament modified for 3D printing with additional glass fibre filler
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The glass fibres minimise shrinkage, which significantly reduces the risk of warping
- The material exhibits a very high level of strength with residual impact resistance, very low warping tendency and very good layer adhesion
- The good heat and media resistance make it suitable for all applications for high-strength, lightweight parts
- Rough, matt surface finish. Very rigid filament, which can break in the feed if bending radii are small
- The material differs from F3 PA-CF Pro due to the non-conductive nature of the fibres at slightly lower strengths
Advantages
- High-performance PA 6-based polyamide
- 15 % glass fibres by weight
- High strength; moderate water absorption
- Low warping
- Excellent adhesion to printbed
- Matt off-white finish
Application instructions
- The use of abrasion-resistant nozzles is strongly recommended
- The filament must be stored and printed in a dry environment for the best printing results
- A drying box and drying agent/desiccant are recommended
The use of abrasion-resistant nozzles is strongly recommended. The filament must be stored and printed dry for the best printing results.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!