Welcome to Würth Italy For trade customers only
Fiberthree F3 PA-GF30 Pro FFF printing material
Fiberthree F3 PA-GF30 Pro FFF printing material - 1
Fiberthree F3 PA-GF30 Pro FFF printing material - 2
Fiberthree F3 PA-GF30 Pro FFF printing material - 3
Fiberthree F3 PA-GF30 Pro FFF printing material - 4
Fiberthree F3 PA-GF30 Pro FFF printing material - 5
Fiberthree F3 PA-GF30 Pro FFF printing material - 6

For detailed information, other images and documents, please select individual articles from the following table.

Fiberthree F3 PA-GF30 Pro FFF printing material

Polyamide technical filament modified for 3D printing with additional glass fibre filler

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • The glass fibres minimise shrinkage, which significantly reduces the risk of warping

  • The material exhibits a very high level of strength with very low warping tendency and very good layer adhesion

  • The good heat and media resistance make it suitable for all applications for high-strength, lightweight parts. Suitable for use in autoclaves up to 180 °C - non-conductive

  • Rough, matt surface finish. Very rigid filament, which can break in the feed if bending radii are small

  • The material differs from F3 PA-GF Pro in its increased stiffness


Advantages


  • High-performance PA 6-based polyamide (modified)

  • 30 % glass fibres by weight

  • High strength - excellent pressure resistance

  • Low warping

  • Good adhesion to printbed

  • Matt black finish


Application instructions


  • The use of abrasion-resistant nozzles is strongly recommended

  • The filament must be stored and printed in a dry environment for the best printing results

  • A drying box and drying agent/desiccant are recommended
Notice

The use of abrasion-resistant nozzles is strongly recommended. The filament must be stored and printed dry for the best printing results.

Application area