Welcome to Würth Italy For trade customers only
Fiberthree F3 PA Ortho FFF printing material
Fiberthree F3 PA Ortho FFF printing material - 1
Fiberthree F3 PA Ortho FFF printing material - 2
Fiberthree F3 PA Ortho FFF printing material - 3
Fiberthree F3 PA Ortho FFF printing material - 4
Fiberthree F3 PA Ortho FFF printing material - 5
Fiberthree F3 PA Ortho FFF printing material - 6
Fiberthree F3 PA Ortho FFF printing material - 7

For detailed information, other images and documents, please select individual articles from the following table.

Fiberthree F3 PA Ortho FFF printing material

Polyamide technical filament modified for 3D printing

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • The material exhibits a high level of strength with low warping tendency and very good layer adhesion

  • The material differs from other polyamides due to its high light transmission and good transparency

  • It is therefore ideal for applications requiring transparency and lasting resistance above 70 °C, such as for orthoses, light fixtures, displays etc.

  • Printed objects are translucent, but are not clear due to the printing procedure

  • Depending on the light source, the printed material appears different: slightly yellow in artificial light or slightly blue in daylight/sunlight


Advantages


  • PA 6-based

  • Colourless, translucent, transparent

  • High strength and low warping

  • Excellent adhesion to printbed

  • Smooth surfaces can be printed

  • Biocompatibility ISO 10993-5 is passed


Application instructions


  • The filament must be stored and printed in a dry environment for the best printing results

  • A drying box and drying agent/desiccant are recommended
Application area