For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, self-drilling, countersunk milling head, FEBOS®plus Steel, zinc-plated, blue passivated, PH drive
For use in automatic systems, roller-sorted
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Self-tapping screw thread
- Head diameter 7.5 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Please also note the information on the overview page.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!