Welcome to Würth Italy For trade customers only
FLEXEN® noise protection

For detailed information, other images and documents, please select individual articles from the following table.

FLEXEN® noise protection

9 mm polyester fleece with best sound-insulation properties

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Sound level with HT drain pipes 24 dB (A)*


Even meets the increased noise protection requirements in accordance with DIN 4109/VDI 4100



Building material class B1, flame-retardant



Fleece according to Öko-Tex standard 100


Material tested for harmful substances



Excellent sliding properties and high flexibility


Easy application, even on sleeves and bends



Tear-proof and crush-resistant


Protection against mechanical damage

Notice

* with attachment and does not carry sound at a volume flow of 2 l/s

Noise protection tested in accordance with DIN 4109/VDI 4100