For detailed information, other images and documents, please select individual articles from the following table.
SEALING MS EVOLUTION F25 LM
Non-structural sealant for façade elements for outdoor and indoor applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Good adhesion and long-lasting elasticity with a low elastic modulus
- Excellent resistance to UV rays and adverse weather conditions
- For exterior and interior application
- Suitable for porous and mineral substrates as well as natural stones
- Suitable for non-porous substrates such as metal, plastic and glass
In the case of prolonged and direct UV exposure, especially in outdoor areas, yellowing and/or chalking of the sealant cannot be ruled out
- Risk of discolouration
- Do not process in direct sunlight
- Not suitable for mirrors
- Not suitable for diving, swimming pools and aquariums
Important information: Not suitable for structural seals, e.g. structural glazing, as well as for sealing when underwater or in constant contact with water. Not suitable for sealing insulating glass. Not suitable for PP, PE, PTFE, rubber or bitumen. During curing, the product should not be exposed to vapours, alcohol or solvents.
Compliant with ISO 11600 F25LM
Meets the requirements of EN 15651-1 F-EXT/INT-CC
EC1 Plus certificate
For the installation of windows and doors according to UNI 11673-1
The application information is recommendations based on our tests and experience; you must perform your own tests before each application.
Application. Due to the large number of applications, storage and processing conditions, we do not assume any liability for a specific application result.
Insofar as our free customer service team provides technical information or acts as a consultancy service, no responsibility is taken by this service, except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor has acted intentionally.
We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development to the products.
For facades and window frames, for sealing joints between frames and masonry, for horizontal and vertical expansion joints, for laying prefabricated concrete panels. Also suitable for use on damp substrates. Adheres to most substrates without primer. For porous substrates: Pre-treat with primer.
Particularly suitable for joints between windows and masonry (stone, concrete, plaster) as well as horizontal and vertical joints in prefabricated concrete parts. The substrate must be firm, clean and free of oil, grease and bitumen. Observe the joint dimensions and buffer the expansion joints with a curb cushion. Avoid a three-sided anchorage. Porous surfaces, e.g. plaster: Pre-treat with primer. Cover the surfaces adjacent to the joint with masking tape and extrude the product from the cartridge by injecting it into the joint without trapping air bubbles. Smooth the sealant with a smoothing trowel and special smoothing agent before processing. Remove the masking tape before it is fully cured.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!