For detailed information, other images and documents, please select individual articles from the following table.
Fixed facial recognition and temperature detection device
The product allows access to 50% tax credit deductions on the purchase
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Measuring distance: ideal 50–100 cm
8-inch colour LCD display
Mask presence and over temperature alarm can be set with visual (RGB LED) and audible warnings and operator notifications
Video technical features
- Real-time binocular camera
- Camera: 2 MPx
- Detection: distance 0.5–1m/accuracy ±0.3°C
- Facial recognition: 200 ms – accuracy 99.5%
- Stores up to 20,000 faces
- Display: 8-inch IPS HD, 1024 x 600
IR camera
- IR measurement: 8–14 um (the human body is typically 10 um)
- IR resolution: 32x32
- Sampling frequency: 30 Hz
- Typical temperature detection target: 30 ∼ 45°C
Interfaces
- Power supply: DC 12V (max. 14W)
- Network: WI-FI, ETH
- USB: 2x, Host and OTG
- Serial: RS 232
- I/O: Output relay
- Wiegand: 26/34 IN-OUT
- Integration on third-party systems: through open API, Wiegand and SDK interface
Manufacturing characteristics
- Container and IP: aluminium, IP65
- Certifications: CE and CFDA
- Dimensions without brackets: 133 x 260 x 62 mm
- Dimensions with brackets: 133 x 345 x 62 mm
Environmental data
- Operating temperature: -10°C ∼ 60°C
- Storage temperature: -40°C ∼ 70°C
- Operating humidity: 10% ∼ 90% non-condensing
- Storage humidity: 5% ∼ 95% non-condensing
Set consisting of:
Fixed recognition device, power supply, manuals
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!