For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Fall arrester with retractable galvanized steel cable with rotating hook and plastic casing
- Equipped with detection system and fall indicator
- Art. 0899032061 approved up to 100 kg
- Art. 0899032410- 0899032420 approved up to 140 kg
Inspection and testing:
Standard EN 365 stipulates that fall arresters must be checked and serviced at the Würth testing centre (repairs) every 12 months and every time that a fall has occurred or the product has been subjected to impact. The first service must be carried out 12 months after the product is used for the first time
Vertical work on pylons, towers and ladders
Mounting metal beams, scaffolding, shipyards, building and repairing roofs
Free space (required distance from the ground/first obstacle to the operator's feet): - vertical: 3 m - horizontal: 4 m
Blocker is a retractable device that acts as a special link between the anchor point (minimum hold 10 kN) and the harness, and features an automatically variable cable length. The device enables great flexibility of movement without the need for manual adjustment. The fast-acting arrest mechanism significantly reduces the fall distance while the energy dissipation system reduces the braking force (below 6 kN) by applying internal friction to the cable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!