For detailed information, other images and documents, please select individual articles from the following table.
Fall arrester W-200 EVO
User-friendly safety harness device with 12-metre long retractable steel rope for vertical and horizontal use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be used horizontally and vertically
- Approved up to 140 kg
- Carabiner prevents rope from twisting
- Edge-tested
Distance to the ground for vertical (2.6m) and horizontal (5.1m) use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!