For detailed information, other images and documents, please select individual articles from the following table.
Fall arrester HSG W-300-2
Compact fall arrester with energy absorber
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Lightweight and compact
- Lanyard retracts automatically for optimal safety
- Tensile strength: ≥ 1,500 daN
- Arrest force: ≤ 600 daN
- Sturdy plastic housing
- Integrated energy absorber
- Polyamide lanyard length: 2 m
- Swivelling anchor point
- Two self-locking carabiners
- Integrated fall indicator on the swivelling carabiner, anodised carabiner with 16 mm opening
- The carabiner prevents the lanyard from kinking
- Suitable for vertical and horizontal use
- Tested on sharp edges
- Approved for horizontal use up to 100 kg, for vertical use up to 140 kg
Complies with European standard EN360
Based on a careful risk assessment and in line with the IPAF (International Powered Access Federation) guidelines, it is undeniable that the greatest hazard for the operator working on a MEWP is - excluding all operational errors - projection upwards (the catapult effect), which has the same consequences as a fall from above. The HGS-W-300-2 fall arrester with energy absorber is without doubt the most suitable PPE for protecting the operator from all consequences of the catapult effect
Complies with European standard EN360
Scaffolding, roofs and sloping surfaces, high racks in warehouses, industrial applications, platforms (PLE).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!