For detailed information, other images and documents, please select individual articles from the following table.
Fall arrester set for lifting platform
Fall arrester set for lifting platforms, three pieces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Set contents:
Static rope
- Contains fixed aluminium carabiners
- Length: 1.65 m
- Diameter: 11 mm
EN Standard: EN 354 / EN 362
Back-Up
- Mobile fall protection system
- Lock mode allows the system to be used as a positioning device
- Equipped with a twist-lock carabiner
- Locks automatically in the event of a fall
- Use only with the supplied carabiner
Material: Aluminium
EN standard: 353-2, 12841 A/B
Energy absorber
- With tri-lock carabiners
- Max. extension of the shock absorber: 1.4 m
- Length: 30 cm
EN-Standard: EN 355 / EN 362
Number of pieces in set: 3
Product weight: 1.1 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!