For detailed information, other images and documents, please select individual articles from the following table.
Anti-seismic element W-SE 3
Anti-seismic bracket piece made from C-mounting rails and threaded rods
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For supporting the fastening systems (Varifix and pipe holders) to make them resistant to seismic stresses
Key features:
- Made of white zinc-plated S275JR steel (minimum zinc-plated thickness 5 μm)
- For use in dry indoor areas
- Compatible with the Varifix range
- To be used in combination with M10 threaded rods or with the W-SE 4 anti-seismic element
- Equipped with dia. 14 mm hole for wall/ceiling attachment with M12 anchors or for attachment to other anti-seismic elements with M12 fasteners
Dimensioning of the static and seismic bracket must be carried out by a qualified technician
Seal data
The permissible Ramm tensile strength value is 4.8 kN ≃ 480 kg and applies to an inclination α = 45° ± 15° from the horizontal
The structural resistance of the complete anti-seismic bracket system depends on the configuration diagram used for all components of the system, and must be calculated by a qualified professional
Earthquake-proof bracket systems for industrial systems
Note the angle range indicated: 45° ± 15°
Use M10 nuts and washers to secure the W-SE 3 element to the M10 threaded rod
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!