For detailed information, other images and documents, please select individual articles from the following table.
Anti-seismic element W-SE 4
Anti-seismic bracket piece made from C-mounting rails and W-SE 2 or W-SE 3 elements
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For supporting the bracket systems (Varifix) to make them resistant to seismic stresses
Key features:
- Made of white zinc-plated S275JR steel (minimum zinc-plated thickness 5 μm)
- For use in dry indoor areas
- With locking clevis for improved seal
- Compatible with the Varifix range
- Metric M12 class 8.8 screws to secure the clevis supplied in the product packaging
- Power Lock slot for quick and secure attachment
- To be used in combination with Varifix 41x41 C-mounting rails and W-SE 2 or W-SE 3 anti-seismic elements
Dimensioning of the static and seismic bracket must be carried out by a qualified technician
Seal data
The permissible Ramm tensile/compressive strength value is 3.5 kN ≃ 350 kg and applies to an inclination α = 45° ± 15° from the horizontal
The structural resistance of the complete anti-seismic bracket system depends on the configuration diagram used for all components of the system, and must be calculated by a qualified professional
Earthquake-proof bracket systems for industrial systems
Note the angle range indicated: 45° ± 15°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!