For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For use with low-voltage electrical installations of 1000 V AC–1500 V DC in accordance with the EN 50528 standard
- Electrically insulated fibreglass uprights
- Unaffected by corrosion
- For use as support ladder for one, two or three elements and as a step ladder
- 30 x 30 mm non-slip aluminium square rungs
- Steps and frame joined with double border for increased shock resistance
- Main part equipped with wheels for wall rolling
- Robust cast aluminium hinges, non-deformable
- Aluminium stabilising base with protective box, support with quick assembly/removal
- Option to use without locking support for adaptation on inclines or slopes
- Anti-spreading tethers and stabilising aluminium bar; indispensable for use without locking support
- With steel anti-extension device
Compliant with EN 131 standard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!