For detailed information, other images and documents, please select individual articles from the following table.
Fibreglass mesh MASNET
Fibreglass mesh for reinforcing screed, plaster and mortar
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Medium T/L* tensile strength> 23 kN/m
- High resistance to cement alkalis
- Adapts to uneven surfaces
- Non-memory mesh
- Perfectly level after plastering and skimming
- Lightweight and easy to transport
- Reduces labour costs and times
- No need to connect meshes together
- Medium T/L* tensile strength approximately 10% higher than galvanised iron meshes with light mesh 5 x 5 cm and thickness 2.0 mm
- Will not corrode
- * transversal/longitudinal
MASNET is made from strands of fibreglass and impregnated with anti-alkaline resins. Replaces classic welded mesh
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
For reinforcing standard and self-levelling screed
For reinforcing screed above underfloor heating
For reinforcing and strengthening insulating plaster
For reinforcing concrete slabs in attics
For reinforcing coatings on crawl spaces and tile roofs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!