Welcome to Würth Italy For trade customers only
ASA filament
ASA filament - 1
ASA filament - 2
ASA filament - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ASA filament

High-quality filament made from acrylonitrile styrene acrylate copolymer (ASA), ideal for mechanically stressed components with high UV and weather resistance

See product details

Available in 12 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • High-performance thermoplastic with similar mechanical properties to ABS

  • Specifically for applications where high UV and weather resistance is needed

  • Ideal outdoor material, suitable for automotive applications and equipment

  • Long service life

  • Good heat resistance

  • Optimised material with good layer adhesion

  • Improved flow properties

  • Low warping

  • Highly wear- and abrasion-resistant

  • Good resistance to chemicals

  • Thermal stability

  • Wide range of colours

  • Matt finish

  • The best available raw materials are selected, resulting in high-quality printing material and a robust, reproducible processing result

  • Raw material is certified in accordance with REACH and RoHS standards
Notice

The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.